Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 466U04

  • Mfr # 466U04

  • Zoro # G5629421


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Caution/Precaucion
Legend
Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466U04
Zoro #
G5629421
UPC #
00194484148812
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black
ANSI Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Sign Header
Caution/Precaucion
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
State Specific Sign
No
ANSI 969 Compliant
No
Write on Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina
Sign Header Text Color
Yellow
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Wear Goggles Or Face Shield While Operating This Machine/Usar Gafas O Careta Al Opera Esta Maquina, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.