Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 467C44

  • Mfr # 467C44

  • Zoro # G5185332


product price: $6.49
/ea
Sold in multiples of 3 for $19.47

Key Features

Header
Safety First/Seguridad Primero
Legend
Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C44
Zoro #
G5185332
UPC #
00194484037338
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area/Se Debe Usar Proteccion Para La Vista En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.