Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness

  • Mfr # 469Y29

  • Zoro # G5564050


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Sign Material
Polyethylene
Legend
Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y29
Zoro #
G5564050
UPC #
00194484088941
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher Do Not Block/Extintor De Incendios No Bloquear, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.