Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.055" Thickness

  • Mfr # 470A33

  • Zoro # G5604048


product price: $6.59
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER KEEP CLEAR AT ALL TIMES
Width
7 in
Thickness
0.055 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470A33
Zoro #
G5604048
UPC #
00194484090968
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.055 in
Height
10 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER KEEP CLEAR AT ALL TIMES
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black, Red, White
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
NFPA Standard
NFPA 10
Sign Legend
Fire Extinguisher Keep Clear At All Times
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Header
No Header
Legend Pictogram Description
Fire Extinguisher
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
Red; White
State Specific Sign
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PFXG-145
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher Keep Clear At All Times, Sign Legend Background Color Red; White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.