Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.055" Thickness, 475M96

  • Mfr # 475M96

  • Zoro # G5159730


product price: $6.29
/ea
Sold in multiples of 3 for $18.87

Key Features

Header
Caution/Precaucion
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475M96
Zoro #
G5159730
UPC #
00194484047856
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Area In Front of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico De Acuerdo Las Normas De OSHA-Nec
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
ANSI Compliant
Yes
Sign Legend Text Color
Black
NEC Standard
NEC 110.26
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Write on Surface
No
Chemical Resistant
Yes
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
Yellow
Glow In The Dark
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-NEC
Material Properties
Rigid
State Specific Sign
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Mirror Print
No
Sign Header
Caution/Precaucion
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Area In Front Of This Electrical Panel Must Be Kept Clear For 36 In OSHA-NEC Regulations/Debe Haber Un Espacio De 1M Delante De Este Panel Electrico Seguin Las Normas De OSHA-NEC, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.