Zoro Homepage

Safety Sign, 7" W, 10" H, 0.055" Thickness, 475T64

  • Mfr # 475T64

  • Zoro # G5845758


product price: $6.59
/ea

Key Features

Header
Danger/Peligro
Legend
Overhead Power Lines/Lineas De Electricidad Aerea
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475T64
Zoro #
G5845758
UPC #
00194484178253
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Overhead Power Lines/Lineas De Electricidad Aerea
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 1926.1410(d)(3), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3)
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Corrosion Resistant
Yes
Metal Detectable
No
State Specific Sign
No
Sign Header
Danger/Peligro
Sign Header Style
Text
Write on Surface
No
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend
Overhead Power Lines/Lineas De Electricidad Aerea
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.268(b)(7), OSHA 29 CFR 1910.333(c)(3), OSHA 29 CFR 1926.1408(b)(3), OSHA 1926.1410(d)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Overhead Power Lines/Lineas De Electricidad Aerea, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.