Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 10" H, 0.070" Thickness

  • Mfr # 469W74

  • Zoro # G5623499


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469W74
Zoro #
G5623499
UPC #
00194484087418
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
3 yr
Protective Coating
No Protective Coating
Sign Legend
Fire Extinguisher
Sign Format
Other Format
Mirror Print
No
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Header
No Header
Graffiti Resistant
No
Minimum Application Temperature
-50 Degrees F
NFPA Standard
NFPA 10
State Specific Sign
No
Corrosion Resistant
No
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.