Zoro Homepage

Safety Sign, 7" W, 5" H, 0.010" Thickness, 466D50

  • Mfr # 466D50

  • Zoro # G5806022


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
Danger
Legend
Ear Protection Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D50
Zoro #
G5806022
UPC #
00194484202378
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Header Legend Color
White
Sign Legend Text Color
Black
Metal Detectable
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-30 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
-30 Degrees F
Number of Printed Sides
1
Mirror Print
No
Sign Legend Background Color
White
Maximum Service Temperature
175 Degrees F
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z535
Sign Legend
Ear Protection Required.
Adhesive Type
Acrylic
Sign Header
Danger
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Adhesive Style
Permanent
Sign Header Background Color
Black, Red
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 yr
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.