Zoro Homepage

Safety Sign, 7" W, 5" H, 0.010" Thickness, 467Z22

  • Mfr # 467Z22

  • Zoro # G5648032


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
Danger
Legend
Face Mask Required
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z22
Zoro #
G5648032
UPC #
00194484066925
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.01 in
Depth
1/100 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Header Background Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Adhesive Type
Acrylic
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Text Color
White
Corrosion Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Graffiti Resistant
No
Minimum Application Temperature
-30 Degrees F
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Adhesive Style
Permanent
Number of Printed Sides
1
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
Yes
Maximum Service Temperature
175 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Sign Legend
Face Mask Required
ANSI 969 Compliant
No
Sign Header Background Color
Red
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.