Zoro Homepage

Safety Sign, 7" W, 5" H, 0.010" Thickness, 467Z88

  • Mfr # 467Z88

  • Zoro # G5599872


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z88
Zoro #
G5599872
UPC #
00194484067564
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger
Legend
Respirator Required
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.134(a)(2)
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Red
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Text Color
Black
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
Yes
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Background Color
Red
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header
Danger
Minimum Application Temperature
-30 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
175 Degrees F
Sign Legend
Respirator Required
Metal Detectable
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Protective Coating
No Protective Coating
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Respirator Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.