Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 5" H, 0.010" Thickness

  • Mfr # 469V77

  • Zoro # G5602429


product price: $6.79
/ea
Sold in multiples of 3 for $20.37

Key Features

Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Width
7 in
Thickness
0.01 in
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469V77
Zoro #
G5602429
UPC #
00194484086459
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.01 in
Height
5 in
Depth
1/100 in

Details

Item
Safety Sign
Sign Material
Glow Vinyl
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 175 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Red/White
Legend Color
Black, Red
Sign Legend Text Color
Black, Red, White
Application
Indoor Only
Metal Detectable
No
Write on Surface
No
Material Properties
Flexible
Glow In The Dark
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Sign Header
No Header
Number of Printed Sides
1
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Emergency Fire Extinguisher
Protective Coating
No Protective Coating
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Red, White
Minimum Application Temperature
-30 Degrees F
Average Outdoor Durability
3 yr
Chemical Resistant
No
Sign Mounting Location
Wall
NFPA Standard
NFPA 10
Minimum Service Temperature
-30 Degrees F
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Mirror Print
No
Maximum Service Temperature
175 Degrees F
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Extinguisher, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.