Zoro Homepage

Safety Sign, 7" W, 5" H, 0.032" Thickness, 466U99

  • Mfr # 466U99

  • Zoro # G5580981


product price: $9.89
/ea
Sold in multiples of 2 for $19.78

Key Features

Header
Caution
Legend
Safety Goggles Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466U99
Zoro #
G5580981
UPC #
00194484149574
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Average Outdoor Durability
5 yr
Sign Legend
Safety Goggles Required In This Area
Sign Header
Caution
Outdoor Life Expectancy
5 yr
Sign Header Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
Glow In The Dark
No
Metal Detectable
No
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Header Background Color
Black
Write on Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.