Zoro Homepage

Safety Sign, 7" W, 5" H, 0.055" Thickness, 465Y61

  • Mfr # 465Y61

  • Zoro # G5221233


product price: $5.39
/ea

Key Features

Header
Caution
Legend
Hearing Protection Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y61
Zoro #
G5221233
UPC #
00194484007669
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hearing Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header Text Color
Yellow
Legend Pictogram Description
Ear Protection
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Legend
Hearing Protection Required
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Legend Pictogram ID
PPEQ-948
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Sign Legend Style
Symbol and Text
Sign Header
Caution
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.