Zoro Homepage

Safety Sign, 7" W, 5" H, 0.055" Thickness, 466V05

  • Mfr # 466V05

  • Zoro # G5595088


product price: $5.69
/ea
Sold in multiples of 3 for $17.07

Key Features

Header
Caution
Legend
Safety Goggles Required In This Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466V05
Zoro #
G5595088
UPC #
00194484149628
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Goggles Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Legend
Safety Goggles Required In This Area
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Sign Header
Caution
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Goggles Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.