Zoro Homepage

Safety Sign, 7" W, 5" H, 0.070" Thickness

  • Mfr # 466D53

  • Zoro # G5234813


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
Danger
Legend
Ear Protection Required
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466D53
Zoro #
G5234813
UPC #
00194484008581
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.