Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" W, 5" H, 0.070" Thickness, 467Z37

  • Mfr # 467Z37

  • Zoro # G5635240


product price: $11.39
/ea
Sold in multiples of 2 for $22.78

Key Features

Header
Danger
Legend
Face Mask Required
Width
7"
Height
5"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467Z37
Zoro #
G5635240
UPC #
00194484067069
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Face Mask Required Sign
Header
Danger
Legend
Face Mask Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
Yes
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Background Color
Red
Standards
ANSI Z535, OSHA 29 CFR 1910.134, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
No
Write on Surface
No
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header
Danger
Sign Legend
Face Mask Required
Minimum Service Temperature
-50 Degrees F
Glow In The Dark
Yes
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Red
Number of Printed Sides
1
Minimum Application Temperature
-50 Degrees F
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 yr
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Outdoor Life Expectancy
3 yr
Maximum Service Temperature
190 Degrees F
Corrosion Resistant
No
Includes Mounting Hardware
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.134(a)(2)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Mask Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.