Zoro Homepage

Safety Sign, 7" W, 7" H, 0.004" Thickness, 486C83

  • Mfr # 486C83

  • Zoro # G6312682


product price: $2.59
/ea
Sold in multiples of 6 for $15.54

Key Features

Header
No Header
Legend
(Hearing Protection Symbol)
Width
7 in
Height
7 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C83
Zoro #
G6312682
UPC #
00194484285890
Country of Origin
United States

Dimensions

Width
7 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hearing Protection Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.