Zoro Homepage

Safety Sign, 7" W x 10" H, 0.032" Thick

  • Mfr # 471D36

  • Zoro # G5178877


product price: $12.59
/ea
Sold in multiples of 2 for $25.18

Key Features

Header
No Header
Legend
Keep Area Clear
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D36
Zoro #
G5178877
UPC #
00194484013752
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Keep Area Clear
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7),ANSI Z358.1
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Yellow
State Specific Sign
No
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(c),OSHA 29 CFR 1910.1450 Appdx A (D)(7)
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
Eye Wash Keep Area Clear!
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Write on Surface
No
Sign Format
Other Format
Glow In The Dark
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Legend Background Color
Black, Yellow
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Graffiti Resistant
Yes
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Material Properties
Rigid
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535,ANSI Z358.1
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Eye Wash Keep Area Clear!, Sign Legend Background Color Black, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.