Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.004" Thickness

  • Mfr # 465R85

  • Zoro # G5130601


product price: $3.89
/ea

Key Features

Sign Material
Vinyl
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465R85
Zoro #
G5130601
UPC #
00194484007010
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Severe Weather Shelter Area
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Application Temperature
-40 Degrees F
Glow In The Dark
No
Protective Coating
No Protective Coating
Legend Pictogram Description
Right Arrow, Tornado
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
2 yr
Corrosion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Legend Pictogram ID
PARW-102, PPIC-157
Sign Legend
Severe Weather Shelter Area
Sign Mounting Location
Wall
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header
No Header
Sign Legend Background Color
Green
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.