Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.010" Thickness

  • Mfr # 465N41

  • Zoro # G5570743


product price: $22.49
/ea

Key Features

Sign Material
Aluminum
Legend
Fire Alarm
Width
10 in
Thickness
0.032 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N41
Zoro #
G5570743
UPC #
00194484054021
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
14 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
Fire Alarm
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Glow In The Dark
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend
Fire Alarm
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Chemical Resistant
Yes
Sign Header
No Header
Sign Format
Other Format
Mirror Print
No
Includes Mounting Hardware
No
Outdoor Life Expectancy
5 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.