Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.010" Thickness, 479T94

  • Mfr # 479T94

  • Zoro # G5799409


product price: $12.39
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Alejado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T94
Zoro #
G5799409
UPC #
00194484238209
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Alejado
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Adhesive Type
Acrylic
Mirror Print
No
Sign Legend Background Color
White
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header
Danger/Peligro
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
-30 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
175 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Style
Text
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.