Zoro Homepage

Safety Sign, 7" Wx10" H, 0.010" Thickness, 479W19

  • Mfr # 479W19

  • Zoro # G5854237


product price: $11.99
/ea
Sold in multiples of 2 for $23.98

Key Features

Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W19
Zoro #
G5854237
UPC #
00194484240110
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.01 in
Depth
1/100 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Sign Shape
Horizontal Rectangle
Sign Material
Glow Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 175 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Legend Style
Text
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
Yes
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Legend
___Volts/___Voltios
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Danger/Peligro
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
ANSI Standards
ANSI Z535
Minimum Service Temperature
-30 Degrees F
Sign Header Text Color
White
Sign Header Style
Text
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Metal Detectable
No
Graffiti Resistant
No
Maximum Service Temperature
175 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend ___Volts/___Voltios, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.