Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.032" Thick

  • Mfr # 485J20

  • Zoro # G6315832


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Sign Material
Aluminum
Legend
(Blank)
Width
7 in
Thickness
0.032 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485J20
Zoro #
G6315832
UPC #
00194484274818
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
(Blank)
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, NFPA 10, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Symbol
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header
No Header
Graffiti Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Mounting Pattern
4 Corner
NFPA Standard
NFPA 10
Mirror Print
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend
Fire Extinguisher Symbol
State Specific Sign
No
Sign Legend Background Color
White
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157(c)(1), OSHA 29 CFR 1926.150
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Symbol, Sign Legend Background Color White, Sign Legend Style Symbol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.