Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.032" Thickness

  • Mfr # 479P02

  • Zoro # G5812803


product price: $13.15
/ea
Sold in multiples of 2 for $26.30

Key Features

Header
Peligro
Legend
Alto Voltaje
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479P02
Zoro #
G5812803
UPC #
00194484235697
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Peligro
Legend
Alto Voltaje
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend
Alto Voltaje
Sign Header Background Color
Black, Red, White
Write on Surface
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header
Peligro
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Mirror Print
No
Sign Header Style
Text
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Traditional OSHA, Sign Legend Alto Voltaje, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.