Safety Sign, 7" Wx10" H, 0.055" Thickness, 479W23

  • Mfr # 479W23

  • Zoro # G5790053


product price: $8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W23
Zoro #
G5790053
UPC #
00194484240158
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header Background Color
Black, Red, White
Sign Legend
___Volts/___Voltios
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend ___Volts/___Voltios, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.