Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.070" Thickness

  • Mfr # 465T04

  • Zoro # G5638433


product price: $16.99
/ea

Key Features

Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Width
7 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465T04
Zoro #
G5638433
UPC #
00194484055912
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Severe Weather Shelter Area
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Blue, Green, White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,FEMA P-361
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
State Specific Sign
No
Mirror Print
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 yr
Legend Pictogram Description
Tornado
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Sign Legend
Severe Weather Shelter Area
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
Green
Graffiti Resistant
No
Includes Mounting Hardware
No
Minimum Application Temperature
-50 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Header
No Header
Outdoor Life Expectancy
3 yr
Protective Coating
No Protective Coating
Legend Pictogram ID
PPIC-198
Maximum Service Temperature
190 Degrees F
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
No
Glow In The Dark
Yes
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.