Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7" Wx10" H, 0.070" Thickness, 479T96

  • Mfr # 479T96

  • Zoro # G5812657


product price: $15.49
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Alejado
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479T96
Zoro #
G5812657
UPC #
00194484238223
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage Keep Out/Alto Voltaje Mantengase Alejado
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
Yes
Sign Header
Danger/Peligro
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-50 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
Outdoor Life Expectancy
3 yr
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Sign Header Text Color
White
Chemical Resistant
No
Sign Legend
High Voltage Keep Out/Alto Voltaje Mantengase Afuera
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Out/Alto Voltaje Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.