Zoro Homepage

Safety Sign, 7" Wx10" H, 0.070" Thickness, 479W21

  • Mfr # 479W21

  • Zoro # G5838268


product price: $15.89
/ea

Key Features

Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W21
Zoro #
G5838268
UPC #
00194484240134
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Chemical Resistant
No
Glow In The Dark
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
No
Sign Header Style
Text
Metal Detectable
No
Sign Header
Danger/Peligro
Outdoor Life Expectancy
3 yr
Minimum Application Temperature
-50 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Protective Coating
No Protective Coating
Minimum Service Temperature
-50 Degrees F
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Sign Legend
___Volts/___Voltios
Average Outdoor Durability
3 yr
Corrosion Resistant
No
Sign Legend Style
Text
Write on Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend ___Volts/___Voltios, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.