Safety Sign, 8 in H, 8 in W, Modified Acrylic, Square, English, 486G53

  • Mfr # 486G53

  • Zoro # G6252482


product price:  $72.69
/ea

Key Features

Header
No Header
Legend
ENTRANCE
Width
8 in
Height
8 in
Sign Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486G53
Zoro #
G6252482
UPC #
00194484288532
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.091 in
Depth
9/100 in

Details

Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Square
Sign Material
Modified Acrylic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-4 Degrees to 176 Degrees F
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Double-Sided
No
Includes
Double-Sided Adhesive Foam Mounting Tape
Sign Legend Text Color
White
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Sign Header Text Color
No Header
Minimum Service Temperature
0 Degrees F
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
No Header
Chemical Resistant
No
Number of Printed Sides
1
Graffiti Resistant
No
Includes Mounting Hardware
Yes
Glow In The Dark
No
Average Outdoor Durability
Not Rated
Maximum Service Temperature
120 Degrees F
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Abrasion Resistant
No
Minimum Application Temperature
0 Degrees F
Legend Pictogram ID
PADM-45
ANSI Standards
ANSI Z535
Sign Legend Background Color
Black
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
(Wheelchair) Entrance
Legend Pictogram Description
Wheelchair
Material Properties
Rigid
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend (Wheelchair) Entrance, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.