Zoro Homepage

Safety Sign, 8 in Height, 8 in Width, Modified Acrylic, Square, English

  • Mfr # 486G59

  • Zoro # G6295928


product price: $70.79
/ea

Key Features

Sign Material
Modified Acrylic
Legend
FIRE EXTINGUISHER
Width
8 in
Thickness
0.091 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486G59
Zoro #
G6295928
UPC #
00194484288594
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.091 in
Height
8 in
Depth
9/100 in

Details

Item
Safety Sign
Sign Material
Modified Acrylic
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Adhesive
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Black
ADA Compliant
Yes
Standards
ADA, ANSI Z535, NFPA 10, OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
ANSI Compliant
Yes
Operating Temp. Range
-4 Degrees to 176 Degrees F
OSHA Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
Includes
Double-Sided Adhesive Foam Mounting Tape
Legend Color
White
Sign Legend Text Color
White
Minimum Service Temperature
0 Degrees F
ANSI 969 Compliant
No
Sign Header
No Header
Maximum Service Temperature
120 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
Yes
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Abrasion Resistant
No
Number of Printed Sides
1
Corrosion Resistant
No
Chemical Resistant
No
Sign Legend
Fire Extinguisher
Legend Pictogram Description
Fire Extinguisher
Legend Pictogram ID
PFXG-81
Mirror Print
No
Write on Surface
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
Not Rated
OSHA Regulations
OSHA 29 CFR 1926.150, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.157
Sign Legend Background Color
Black
Indoor/Outdoor Usage
Indoor Only
NFPA Standard
NFPA 10
State Specific Sign
No
Sign Header Text Color
No Header
Glow In The Dark
No
Metal Detectable
No
ANSI Standards
ANSI Z535
Application
Indoor Only
Product Type
ADA Braille Facility Sign

Description

Safety Sign, Square, Number of Printed Sides 1, English, Sign Legend Fire Extinguisher, Sign Legend Background Color Black, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.