Safety Sign, 8 in Height, 8 in Width, PETG, L-Shape Projection, English

  • Mfr # 480X32

  • Zoro # G5810609


product price: $22.39
/ea

Key Features

Sign Material
PETG
Legend
FIRE ALARM
Width
8 in
Thickness
0.07 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480X32
Zoro #
G5810609
UPC #
00194484247546
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.07 in
Height
8 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
PETG
Legend
FIRE ALARM
Sign Mounting Style
Mounting Holes
Sign Shape
L-Shape Projection
Retroreflective Grade
Not Retroreflective
Double-Sided
Yes
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752(18), ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165, PSPA Class A, B
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
Yes
Corrosion Resistant
No
ANSI Standards
ANSI Z535
Sign Header
No Header
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Number of Printed Sides
2
Write on Surface
No
IMO Standards
IMO A.752(18)
Minimum Service Temperature
0 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
No
Average Outdoor Durability
5 yr
Sign Legend Style
Symbol and Text
Maximum Service Temperature
150 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Mounting Pattern
2 Flange
Sign Legend
Fire Alarm
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Minimum Application Temperature
0 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
Protective Coating
No Protective Coating
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Fire Alarm, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.