Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 8 inx18 in, PETG

  • Mfr # 480Y72

  • Zoro # G5794122


product price: $21.79
/ea

Key Features

Header
No Header
Legend
SDS
Width
18 in
Height
8 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y72
Zoro #
G5794122
UPC #
00194484248895
Country of Origin
United States

Dimensions

Width
18 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
SDS
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Red
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Red
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Sign Mounting Location
Wall
Material Properties
Rigid
Metal Detectable
No
Maximum Service Temperature
150 Degrees F
Sign Format
Other Format
Write on Surface
No
Mounting Pattern
4 Flange
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
State Specific Sign
No
Average Outdoor Durability
5 yr
Minimum Service Temperature
0 Degrees F
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend
Sds
Outdoor Life Expectancy
5 yr
Sign Header
No Header
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sds, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.