Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 8 inx18 in, PETG

  • Mfr # 480Y77

  • Zoro # G5772739


product price: $21.79
/ea

Key Features

Header
No Header
Legend
SDS
Width
18 in
Height
8 in
Sign Shape
V-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480Y77
Zoro #
G5772739
UPC #
00194484248949
Country of Origin
United States

Dimensions

Width
18 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
SDS
Sign Shape
V-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Red
Double-Sided
No
Operating Temp. Range
0 Degrees to 150 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Red
ANSI Standards
ANSI Z535
Sign Header
No Header
Write on Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Metal Detectable
No
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
0 Degrees F
Sign Legend
SDS
Mirror Print
No
Maximum Service Temperature
150 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
4 Flange
Sign Legend Background Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Legend Pictogram Description
Down Arrow
Legend Pictogram ID
PARW-143
Includes Mounting Hardware
No
Sign Format
Other Format
Minimum Application Temperature
0 Degrees F
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Anti-Slip Surface
No
Product Type
Safety Sign

Description

High Visibility Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend SDS, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.