Zoro Homepage

Safety Sign, 8 inx8 in, PETG

  • Mfr # 480W92

  • Zoro # G5798392


product price: $12.39
/ea
Sold in multiples of 2 for $24.78

Key Features

Header
No Header
Legend
MSDS Info
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480W92
Zoro #
G5798392
UPC #
00194484247157
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.06 in
Depth
3/50 in
Mounting Hole Dia.
0.1875 in

Details

Item
High Visibility Safety Sign
Header
No Header
Legend
MSDS Info
Sign Shape
L-Shape Projection
Sign Material
PETG
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Green
Legend Style
Symbol and Text
Double-Sided
Yes
Operating Temp. Range
0 Degrees to 150 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Green
Maximum Service Temperature
150 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Glow In The Dark
No
Anti-Slip Surface
No
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
0 Degrees F
Legend Pictogram ID
PARW-86
Metal Detectable
No
Mirror Print
No
Legend Pictogram Description
Down Arrow
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
No Header
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Mounting Pattern
2 Flange
Includes Mounting Hardware
No
Write on Surface
No
Sign Format
Other Format
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Msds Info
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Number of Printed Sides
2
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Product Type
Safety Sign

Description

High Visibility Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Format Other Format, Sign Legend Msds Info, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.