Zoro Homepage

Safety Sign, 9 in H, 12 in W, Polyethylene, Vertical Rectangle, 487C68

  • Mfr # 487C68

  • Zoro # G6523793


product price: $9.69
/ea

Key Features

Header
Caution
Legend
X-Ray Equipment
Width
12 in
Height
9 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C68
Zoro #
G6523793
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Radiation & Laser Sign
Header
Caution
Legend
X-Ray Equipment
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1096(e), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Magenta
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Yellow
Sign Legend Text Color
Black, Magenta
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Metal Detectable
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Magenta
Mounting Pattern
4 Corner
Sign Legend
X-Ray Equipment
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1096(e)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend X-Ray Equipment, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.