Zoro Homepage

Safety Sign, 9 in H, 12 in W, Polyethylene, Vertical Rectangle, 487C74

  • Mfr # 487C74

  • Zoro # G6556492


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Key Features

Header
Caution
Legend
Radiation Area
Width
12 in
Height
9 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C74
Zoro #
G6556492
UPC #
00194484298425
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.