Zoro Homepage

Safety Sign, 9 in Height, 12 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 486F46

  • Zoro # G6247031


product price: $20.59
/ea

Key Features

Header
No Header
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Width
12 in
Height
9 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F46
Zoro #
G6247031
UPC #
00194484287504
Country of Origin
United States

Dimensions

Width
12 in
Height
9 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Noise Area May Cause Hearing Loss Use Proper Ear Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Sign Legend Text Color
Black, White
Mirror Print
No
Maximum Service Temperature
250 Degrees F
Chemical Resistant
Yes
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Metal Detectable
No
Sign Legend
Noise Area May Cause Hearing Loss Use Peoper Ear Protection
State Specific Sign
No
Anti-Slip Surface
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Warning
Sign Legend Background Color
Red, White
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.95(b)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Noise Area May Cause Hearing Loss Use Peoper Ear Protection, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.