Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 9" Wx12" H, 0.032" Thickness

  • Mfr # 465N32

  • Zoro # G5614627


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Sign Material
Vinyl
Legend
Emergency Fire Alarm
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N32
Zoro #
G5614627
UPC #
00194484053932
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Emergency Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Write on Surface
No
Application
Indoor Only
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Emergency Fire Alarm
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red, White
Corrosion Resistant
No
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
State Specific Sign
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Average Outdoor Durability
2 yr
Sign Header
No Header
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.