Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 9" Wx12" H, 0.040" Thickness

  • Mfr # 465N33

  • Zoro # G5647962


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Sign Material
Vinyl
Legend
Emergency Fire Alarm
Width
10 in
Thickness
0.004 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465N33
Zoro #
G5647962
UPC #
00194484053949
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.004 in
Height
14 in
Depth
1/250 in

Details

Item
Safety Sign
Sign Material
Vinyl
Legend
Emergency Fire Alarm
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
No Header
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Legend Color
Black, Red
Legend/Background Color
Red/White
Sign Legend Text Color
Black, Red, White
Metal Detectable
No
Application
Indoor Only
Write on Surface
No
Anti-Slip Surface
No
Graffiti Resistant
No
Number of Printed Sides
1
Protective Coating
No Protective Coating
State Specific Sign
No
Adhesive Style
Permanent
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Emergency Fire Alarm
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Fire Alarm
Includes Mounting Hardware
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.165
Average Outdoor Durability
2 yr
Mounting Pattern
No Mounting Holes
Mirror Print
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-29
Maximum Service Temperature
176 Degrees F
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Mounting Location
Wall
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Fire Alarm, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.