This item is Discontinued.

Condor Safety Sign, Aluminum, 10 in W, 7 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White 485J04

This item is Discontinued.

Condor

Safety Sign, Aluminum, 10 in W, 7 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White (Discontinued)

Mfr # 485J04
Zoro # G6264297
UPC # 00194484274658
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485J04
Zoro #
G6264297
UPC #
00194484274658
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Header
Warning
Header Background Color
Red
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend/Background Color
Red/White
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Sign Header
Warning
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
Material Properties
Rigid
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Average Outdoor Durability
5 yr
Mirror Print
No
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend
Evacuate This Area Immediately If Fire Alarm Sounds
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuate This Area Immediately If Fire Alarm Sounds, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.