Safety Sign, Aluminum, 10 in W, 7 in H, FIRE ESCAPE, White

  • Mfr # 485F15

  • Zoro # G6270411


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Sign Material
Aluminum
Legend
FIRE ESCAPE
Width
10 in
Thickness
0.032 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F15
Zoro #
G6270411
UPC #
00194484271909
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.032 in
Height
7 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
FIRE ESCAPE
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
No Header
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Metal Detectable
No
Application
Indoor/Outdoor
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(4)
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
Yes
Outdoor Life Expectancy
5 yr
Number of Printed Sides
1
Material Properties
Rigid
Sign Format
Other Format
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend
Fire Escape
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Header
No Header
State Specific Sign
No
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Escape, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.