This item is Discontinued.

Condor Safety Sign, Aluminum, 14 in W, 10 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White 485J05

This item is Discontinued.

Condor

Safety Sign, Aluminum, 14 in W, 10 in H, EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS, White (Discontinued)

Mfr # 485J05
Zoro # G6306367
UPC # 00194484274665
Country of Origin United States
Category Fire Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485J05
Zoro #
G6306367
UPC #
00194484274665
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.032 in
Height
10 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Aluminum
Legend
EVACUATE THIS AREA IMMEDIATELY IF FIRE ALARM SOUNDS
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Header
Warning
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Red
Legend/Background Color
Red/White
Legend Color
Black
Sign Legend Text Color
Black, White
Metal Detectable
No
Write on Surface
No
Application
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Other Format
Material Properties
Rigid
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.165
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
250 Degrees F
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Sign Legend
Evacuate This Area Immediately If Fire Alarm Sounds
Anti-Slip Surface
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Evacuate This Area Immediately If Fire Alarm Sounds, Sign Legend Background Color Red, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.