Shop CONDOR

Safety Sign, Aluminum, 18 in W, 12 in H, ENTRANCE, Blue, White

  • Mfr # 480K57
  • Zoro # G5872638

product price: 
$
29.89
/ea

Key Features

Header
No Header
Legend
ENTRANCE
Height
12 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
480K57
Zoro #
G5872638
UPC #
00194484243487
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
ENTRANCE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ADA, ANSI Z535, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Anti-Slip Surface
No
Sign Header
No Header
Write on Surface
No
Includes Mounting Hardware
No
Material Properties
Rigid
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Legend
Handicap Entrance
Corrosion Resistant
Yes
Metal Detectable
No
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Dimensions

Width
18 in
Height
12 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Handicap Entrance, Sign Legend Background Color Blue, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.