Shop CONDOR

Safety Sign, Aluminum, 7 in W, 10 in H, DO NOT ENTER/NO ENTRE, White

  • Mfr # 480N15
  • Zoro # G5838371

product price: 
$
11.99
/ea

Key Features

Header
Danger
Legend
DO NOT ENTER/NO ENTRE
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
480N15
Zoro #
G5838371
UPC #
00194484245511
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT ENTER/NO ENTRE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Danger/Peligro
Glow In The Dark
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Header Style
Text
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend
Do Not Enter/No Entre
Anti-Slip Surface
No
Chemical Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Location
Wall
Maximum Service Temperature
250 Degrees F
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Outdoor Life Expectancy
5 yr
Sign Header Text Color
White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter/No Entre, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.