This item is Discontinued.

Condor Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451N97 451N97

Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451N97 (Discontinued)

  • Mfr # 451N97
  • Zoro # G5789170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451N97
Zoro #
G5789170
UPC #
00194484152505
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Security Notice
Legend
(No Cell Phone Picto)
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Aluminum
Double-Sided
No
Sign Legend Color
Black, Red
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Phone Usage
Legend Color
Black, Red
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Background Color
White
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Sign Header
Security Notice
Sign Mounting Location
Wall
Metal Detectable
No
Sign Legend Background Color
White, Yellow
Average Outdoor Durability
5 yr
Material Properties
Rigid
Sign Legend
No Phones Symbol
Corrosion Resistant
Yes
Legend Pictogram Description
Security Notice (No Phones Symbol)
Chemical Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Glow In The Dark
No
Sign Format
Other Format
Sign Legend Style
Symbol and Text
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Phones Symbol, Sign Legend Background Color White, Yellow, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.