Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451P28

  • Mfr # 451P28

  • Zoro # G5283980


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
No Cellular Phones Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451P28
Zoro #
G5283980
UPC #
00194484001179
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phones Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Subject Matter
Phone Usage
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Legend Color
White
Mounting Style
With Mounting Holes
Legend Color
Black, Red
ANSI Compliant
Yes
Header Background Color
Blue
Double-Sided
No
Background Color
White
Language
English
Material
Aluminum
Sign Legend Text Color
Black, Red
Sign Header
Notice
Mounting Pattern
4 Corner
Glow In The Dark
No
Sign Header Style
Text
Material Properties
Rigid
Sign Header Text Color
White
Number of Printed Sides
1
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Sign Legend
No Cellular Phones Allowed
Legend Pictogram ID
PPIC-149
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Average Outdoor Durability
5 yr
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Cellphone
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Blue
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.