This item is Discontinued.

Condor Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451P35 451P35

Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451P35 (Discontinued)

  • Mfr # 451P35
  • Zoro # G5248238
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
451P35
Zoro #
G5248238
UPC #
00194484001186
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
Turn Off Cellular Phones, Pagers, And Other Cellular Devices
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Mounting Style
With Mounting Holes
Subject Matter
Phone Usage
Material
Aluminum
Background Color
White
Language
English
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Turn Off Cellular Phones, Pagers, And Other Cellular Devices
Sign Header Background Color
Blue
Sign Header Text Color
White
Sign Header
Notice
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Material Properties
Rigid
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Average Outdoor Durability
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Sign Legend Background Color
White
Write on Surface
No
Corrosion Resistant
Yes
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Turn Off Cellular Phones, Pagers, And Other Cellular Devices, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.