Safety Sign Cell Phone, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, 451P44

  • Mfr # 451P44

  • Zoro # G5184352


product price:  $23.99
/ea

Key Features

Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451P44
Zoro #
G5184352
UPC #
00194484001193
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
Notice
Legend
No Cellular Phone Or Two Way Radios Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Phone Usage
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 140 Degrees F
Legend Style
Symbol and Text
Material
Aluminum
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Background Color
Blue
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
Background Color
White
Legend Color
Black, Red
Language
English
Sign Legend Text Color
Black, Red
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Sign Header
Notice
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
No Cellular Phone Or Two Way Radios Allowed
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
5 yr
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Text Color
White
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phone Or Two Way Radios Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.