Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451N77

  • Mfr # 451N77

  • Zoro # G5277927


product price:  $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451N77
Zoro #
G5277927
UPC #
00194484000981
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Background Color
White
Subject Matter
Phone Usage
Material
Plastic
OSHA Compliant
Yes
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Double-Sided
No
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Red
Legend Color
Black, Red
Sign Legend Text Color
Black, Red
State Specific Sign
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend
No Cellular Phones
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Graffiti Resistant
Yes
Number of Printed Sides
1
Legend Pictogram ID
PPIC-149
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Sign Header
No Header
Glow In The Dark
No
Write on Surface
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Cellphone
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend No Cellular Phones, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products