Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451N92

  • Mfr # 451N92

  • Zoro # G5497261


product price:  $13.99
/ea

Key Features

Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451N92
Zoro #
G5497261
UPC #
00194484050276
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign Cell Phone
Header
No Header
Legend
Use Of Cellular Phones Not Allowed
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Plastic
Sign Legend Color
Black, Red
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Color
Black, Red
Language
English
OSHA Compliant
Yes
Background Color
White
Subject Matter
Phone Usage
Mounting Style
With Mounting Holes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header
No Header
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Use Of Cellular Phones Not Allowed
Chemical Resistant
Yes
Legend Pictogram ID
PPIC-149
Legend Pictogram Description
Cellphone
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign Cell Phone, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Use Of Cellular Phones Not Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products